Please login to your online account to display your discounted pricing

Corning™ Hybridization Chamber


Designed to hold 25 x 75mm microarray slides at a constant humidity during hybridization incubations

Manufacturer: corning™  C40080

 View more versions of this product

Catalog No. 07-201-628

  • / Case of 5 Each
 

Description & Specifications

Specifications

Product Type Hybridization Chamber II
Height (English) 0.33 in.
Height (Metric) 8.4mm
Material Polycarbonate
Applications Wells in the base hold 10μL of water to maintain optimal interior humidity, increased interior depth allows for single slide hybridizations and for user to place two arrays face-to-face and hybridize using a single labeled target
Quantity 5 Case
Length (Metric) 114.3mm
Width (Metric) 38.1mm