Please login to your online account to display your discounted pricing

Corning™ Hotplates with Digital Displays

Digital displays provide easy-to-read LED temperature.

$441.45 - $441.45

Specifications

Certifications/Compliance UL, cUL
Controller Type Microprocessor
Hertz 60Hz
Voltage 120V
Display Type LED
View More Specs

 Alert

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.

Products
Catalog Number Mfr. No. Ambient Temperature (Metric) Dimensions (L x W x H) Model Size Price Quantity    

S90870A

 
corning™
6795400DEMD
5 to 550°C 11 x 4.25 x 7.75 in. (27.94 x 10.79 x 19.68cm) PC-400D 5 x 7 in. Case for $441.45
Description & Specifications

Specifications

Certifications/Compliance UL, cUL
Controller Type Microprocessor
Hertz 60Hz
Voltage 120V
Display Type LED
Electrical Requirements 120V 60Hz
Material Pyroceram™ Glass Ceramic
Total Count 1.0
Warranty 2 Years

Digital temperature display is adjustable in 5° increments and indicates when set temperature has been achieved. Microprocessor-controlled feedback technology maintains consistent repeatable temperature.

  • Bright LED icons for POWER and HOT TOP light up when top plate is over 60°C (140°F)
  • Separate temperature sensor provides power cutoff if unit overheats
  • Small footprint and a low profile conserve lab space
  • Fit comfortably inside hoods or storage cabinets
  • Glass-ceramic Pyroceram™ top cleans easily and resists scratches, corrosion and chemicals
  • Two-piece casing deflects spills away from internal components
  • Built-in support-rod mount for temperature probe
  • Heating range: 5° to 550°C (41° to 1022°F)
  • Electrical requirements: 120V 60Hz

UL listed

Two years