missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Hot Plate, 5°C to 550°C, Glass Ceramic

Shape: Rectangle; Size: 5 x 7 in.; Plug Type: US-Style

Manufacturer:  Corning™ 6795400DEMD

Catalog No. S90870A


Alert:

Products in this grouping may have voltages other than the standard US 110/115V. Please review and confirm your selection before completing your order. Some of these products may not be returned.


Description

Description

Digital temperature display is adjustable in 5° increments and indicates when set temperature has been achieved. Microprocessor-controlled feedback technology maintains consistent repeatable temperature.

  • Bright LED icons for POWER and HOT TOP light up when top plate is over 60°C (140°F)
  • Separate temperature sensor provides power cutoff if unit overheats
  • Small footprint and a low profile conserve lab space
  • Fit comfortably inside hoods or storage cabinets
  • Glass-ceramic Pyroceram™ top cleans easily and resists scratches, corrosion and chemicals
  • Two-piece casing deflects spills away from internal components
  • Built-in support-rod mount for temperature probe
  • Heating range: 5° to 550°C (41° to 1022°F)
  • Electrical requirements: 120V 60Hz

Certifications

UL listed

Warranty

Two years

Specifications

Specifications

Hot Plate
US-Style
Rectangle
Glass Ceramic
Digital
5°C to 550°C
11 x 4.25 x 7.75 in. (27.94 x 10.79 x 19.68 cm)
4.3 in.
7.7 in.
10.8 cm
19.7 cm
5.3 A
60 Hz
2 Years
PC-400D
1
Education
120 V
41°F to 1022°F
5 x 7 in.
LED
11 in.
5.95 lb.
28 cm
2.7 kg
628 w
120 V 60 Hz
Bright LED Hot Top icon lights up when top plate is over 60°C, even when heat control is turned off, Two piece casting design deflects spills away from electronics and includes a built in mount for an optional 18 in. support rod
cUL, UL
Documents