missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ 100 x 15mm Polystyrene Petri Dishes
Ideal for microbiology examination either by surface plating or plate pouring techniques
$271.30 - $271.30
Specifications
Material | Polystyrene |
---|---|
Sterility | Sterile |
No. per Case | 500 |
Height (Metric) | 15 mm |
Diameter (Metric) | 100 mm |
Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Price | Quantity | |||||
07-202-010
|
Corning™
BP94A01 |
Automation Petri Dish |
Case of 500 Each for $271.30
|
|
|||||
Description
- Designed in collaboration with media pourer automation manufacturers and manual end users
- Made of optically clear virgin polystyrene
- Sterilized by irradiation SAL 10-3
- Four vents supplied to provide consistent gas exchange and enhance stacked dishes stability
- Packed in easy to open sleeve of 25 dishes
BP94A-01
Automation Petri Dishes
Design: Slippable
BP94S-01
Manual Petri Dishes
Design: Stackable
Specifications
Polystyrene | |
500 | |
100 mm |
Sterile | |
15 mm |