missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ GL45 Disposable Aseptic Transfer Cap
Reduces contamination and enhancse the productivity of cell culture operations when adding or removing medium and cells
Manufacturer: Corning™ C3565
Description
These disposable Corning™ Spinner Flask Aseptic Transfer Caps will both reduce contamination and enhance the productivity of your cell culture operations when adding or removing medium and cells. Aseptic Transfer Caps are sterile (10−6 SAL), individually double bagged and fit the side arms on 1 L Corning™ Disposable Spinner Flasks (Cat. No. 3561).Specifications
Filling | |
Yes | |
Orange | |
2.12 in. | |
HDPE | |
125 in. Dip tube, 0.2μm vent, male leur lock | |
1/Pk. | |
GL 45 |
5.4 cm | |
Sterile | |
1 tube; Tube style: Angled | |
0.63 cm | |
For 500 mL Plastic spinner flask | |
2/Cs. | |
Aseptic transfer cap |