Please login to your online account to display your discounted pricing

Corning™ GAPS™ II Coated Slides


Unique surface chemistry enables the even immobilization of DNA and uniform spot morphology

Manufacturer: corning™  C40006

 View more versions of this product

Catalog No. CS0040006

  • / Case of 25 Each
 

Description & Specifications

Specifications

Product Type Microarray Slide
Height (Metric) 1.1mm
Quantity 25/Pouch
Coating GAPS™ II
Height (English) 0.04 in.
Sterile No
Applications For microarray performance
Length (Metric) 25.3mm
Width (Metric) 75.5mm