missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ GAPS™ II Coated Slides

Unique surface chemistry enables the even immobilization of DNA and uniform spot morphology

$2,071.03 - $2,174.49

Specifications

Applications For microarray performance
Coating GAPS™ II
Length (Metric) 25.3mm
Width (Metric) 75.5mm
Height (English) 0.04 in.
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
07-200-006 Corning™
C40005
25/Pouch Case of 25 Each for $2,174.49
CS0040004 Corning™
C40004
5/Pouch Case of 25 Each for $2,071.03
Specifications

Description

Each slide is manufactured with quality materials, then visually inspected and subjected to a rigorous cleaning process. A proprietary coating process causes the Gamma Amino Propyl Silane (GAPS) molecules to bond covalently to the glass surface, leaving positively charged primary amine groups free to attract the negatively charged sugar phosphate backbone of cDNA.

  • Ultralow fluorescent background lends superior sensitivity
  • High DNA retention provides maximum signal strength
  • To facilitate data tracking, slides are available with small bar codes traceable to manufacturing lots
  • Every lot of slides is tested to ensure superior performance
  • Dimensions: 25 × 75mm
  • Each slide is precisely packaged in a container that protects its surface during shipment

Description & Specifications

Specifications

For microarray performance
25.3mm
0.04 in.
No
GAPS™ II
75.5mm
1.1mm