missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Fiberglass Prefilters
For use in Corning bottle top and vacuum filtration systems.
$239.70 - $346.49
Specifications
Material | Fiberglass |
---|---|
Sterility | Non-sterile |
No. per Case | 100 |
No. per Pack | 100/Pk. |
Type | Prefilter |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity | |||||
13-700-481
|
Corning™
431411 |
250 mL filter funnels, Corning bottle top and vacuum filtration systems |
Case of 100 Each for $247.63
|
|
13-700-480
|
Corning™
431410 |
150 mL filter funnels, Corning bottle top and vacuum filtration systems |
Case of 100 Each for $239.70
|
|
13-700-483
|
Corning™
431413 |
1000 mL filter funnels, Corning bottle top and vacuum filtration systems |
Case of 100 Each for $346.49
|
|
13-700-482
|
Corning™
431412 |
500 mL filter funnels, Corning bottle top and vacuum filtration systems |
Case of 100 Each for $299.76
|
|
Description
For use with vacuum filtration systems or bottle top vacuum filters
Specifications
Fiberglass | |
100 | |
Prefilter |
Non-sterile | |
100/Pk. |