Please login to your online account to display your discounted pricing

Corning™ Expanded-Surface Roller Bottles


Features a ribbed design that doubles the growth area without increasing bottle size. Corning™ Expanded Surface Roller Bottles one-piece seamless polystyrene construction prevents warping or bowing during use.

Manufacturer: corning™  C431135

 View more versions of this product

Catalog No. 09-761-114

  • / Case of 20 Each
 

Description & Specifications

Specifications

Closure Color Orange
Height (Metric) 271mm
Sterile Yes
Mouth Wide
Cell Growth Area 1700cm2
Cap Type Easy Grip
Diameter (English) Outer Neck 1.77 in.
Closure Material HDPE
Packaging 20/bag
Material Polystyrene
Diameter (Metric) Outer 117mm
Height (English) 10.66 in.
Surface Treatment Tissue culture treated
Diameter (English) Outer 4.6 in.
Closure Size 48mm
Diameter (Metric) Outer Neck 45mm

 

  • Tissue-culture (TC) treated to optimize cell attachment
  • Virgin polystyrenefor optimum visibility
  • Sterile
  • Windows on two sides for easy pouring and microscopic viewing
  • Easy-grip caps and black printed graduations