Please login to your online account to display your discounted pricing

Corning™ Epoxide-Coated Microarray Slides

Ideal for covalent attachment of unmodified or amino-modified short oligonucleotides (∽30-mer) and long oligonucleotides (>50-mer)

$2,240.87 - $2,240.87

Specifications

Applications Significant advantage in oligonucleotide retention and post-hybridization signal strength, for covalent attachment of unmodified or amino-modified short oligonucleotides (∼30 mer) and long oligonucleotides (>50 mer)
Coating Epoxide
Length (Metric) 25.3mm
Width (Metric) 75.5mm
Height (English) 0.04 in.
View More Specs
Products
Catalog Number Mfr. No. Price Quantity    

07-202-524

 
corning™
C40044
Case of 25 Each for $2,240.87
Description & Specifications

Specifications

Applications Significant advantage in oligonucleotide retention and post-hybridization signal strength, for covalent attachment of unmodified or amino-modified short oligonucleotides (∼30 mer) and long oligonucleotides (>50 mer)
Coating Epoxide
Length (Metric) 25.3mm
Width (Metric) 75.5mm
Height (English) 0.04 in.
Height (Metric) 1.1mm
Quantity 25 Case
Sterile No

  • Provide superior spot size control for printing high-density arrays when used with the Pronto!™ Epoxide Spotting Solution (Mfr. No. 40047)
  • Do not require UV crosslinking or baking for DNA coupling
  • Ensure interarray CV below 10%

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.