missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Easy Grip Polystyrene Storage Bottles with Dip Tube
Sterile, graduated disposable bottles
Supplier: Corning™ 11656
Description
Corning polystyrene Storage Bottles are now available as closed system solutions. They are sterile and arrive individually double-bagged and preassembled. The preassembled transfer caps have two ports. One port ends in a 0.2 μm filter, and the other port is chemically resistant, heat sealable flexible tubing, ending in a Male Luer Lock. The dip tube reaches all the way to the bottom of the flask for easy aseptic transfer of your liquid handling processes.
- Made from optically clear polystyrene
- Sterilized to SAL 10â6
Specifications
HDPE | |
45 mm | |
8.45 oz., 250 mL | |
8.45 oz. | |
Easy grip | |
6/Cs. | |
6 Cs. | |
Orange | |
Yes |
Male MPC Tubing Connection | |
45 mm | |
250 mL | |
1.7 in. | |
Polystyrene | |
1/Pk. | |
Sterile | |
Single-use |