missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Disposable Tubing Set
For use with glass bottles
Supplier: Corning™ 10042
Description
- 48mm threaded Easy Grip Cap
- Chemically resistant, heat sealable flexible tubing
- Accommodates both 2L and 4L bottles
- Male MPC connector with cap
- PureFit™ tube clamp system
- Autoclavable
- 0.2 μm PTFE filter vent
*ADCF - Animal Derived Component Free **MPC - Medical grade Polycarbonate
Specifications
Without Vent | |
0.375 in. | |
ADCF | |
1.27 cm |
Autoclavable | |
0.952 cm | |
0.5 in. | |
Sterile |