Please login to your online account to display your discounted pricing

Corning™ Disposable Vacuum Filter/Storage Systems


Features printed funnels that identify membrane type and product number for easy product product identification. Corning™ Disposable Vacuum Filter/Storage Systems provide a complete solution for your filtering needs. The system consists of a polystyrene filter funnel joined by an adapter ring to a removable polystyrene storage bottle with a separate sterile polyethylene cap.

Manufacturer: corning™  C430516

 View more versions of this product

Catalog No. 09-761-41

  • / Case of 12 Each
 

Description & Specifications

Specifications

Product Type Vacuum Filter System
Quantity (No. per Case) 12 case
Disposable Yes
Sterile Yes
Material Polystyrene
For Use With (Equipment) 4.5cm bottle neck
Filtration Area 54.5cm2
Graduations Yes
Connectors Angled hose
Volume (Metric) Receiver 1000mL
Volume (Metric) 1000mL
Pore Size 0.45μm
For Use With (Application) Cellulose acetate membranes provide fast flow rates and low protein binding and are good for filtering cell culture media
Membrane Material Cellulose Acetate
Item Description Includes square membrane filter, graduated funnel and receiver of clear polystyrene, polyethylene neck adapter, orange HDPE plug seal
Product Type Vacuum Filter System
Includes Square membrane filter, graduated funnel and receiver of clear polystyrene, polyethylene neck adapter, orange HDPE plug seal
Graduated Yes
Pore Size (Metric) 0.45μm
Volume (Metric) Reservoir 1000mL
Material (Membrane) Cellulose Acetate
Material Polystyrene

Receiver easily unscrews from unit and can be sealed with a plug cap for filtrate storage.

  • Radiation sterilized and certified nonpyrogenic
  • Angled hose connector simplifies vacuum line attachment
  • Receiver bottles feature easy-grip sides for improved handling
  • Units are color coded by membrane type and labeled with both membrane material and pore size
  • All membrane types are tissue culture compatible, and heat-sealed to the support grid to maximize flowrate, and reduce foaming and protein denaturization
  • NYL, CN and PES membranes are detergent-free
Membrane Sizes
  • Models with 150mL funnel contain 42 × 42mm square membrane filter
  • 250mL funnel contains 49.5 × 49.5mm square membrane filter
  • 500mL funnel contains 63 × 63mm square membrane filter
  • 1000mL funnel contains 79 × 79mm square membrane filter
Membrane Types
  • Cellulose acetate (CA)—For low protein binding
  • Nylon (NYL)—For low extractables
  • Cellulose nitrate (CN)—For general-purpose filtration
  • Polyethersulfone (PES)—For fast flowrates and low protein binding

Not for parenteral use.