missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Disposable Sterile Bottle-Top Filters

Designed for use on glass or polystyrene media bottles with 33 and 45mm neck sizes. Corning™ Disposable Sterile Bottle-Top Filters are ideal for filtration of tissue culture media and components, biological fluids, other solutions.

Manufacturer:  Corning™ C431118

 View more versions of this product

Catalog No. 09-761-112


 

Specifications

Description

Filter, Bottle Top; Corning ; Disposable; 500mL Funnel; 70mm Membrane Diameter, PES Membrane, Neck size: 45mm, Pore size: 0.22um, Sterile, Non-Pyrogenic, Yellow color-coded adapter

 

  • Systems are individually packaged, gamma radiation-sterilized and certified nonpyrogenic
  • Imprinted with membrane material and pore size
  • Color-coded by membrane type for easy product identification
  • Choice of membrane media: Cellulose acetate (CA) for low protein binding; Nylon (NYL) for low extractables; or polyethersulfone (PES) for fast flowrates and low protein binding
  • Tissue culture compatible
  • Heat-sealed to the support grid to maximize flowrate and reduce foaming and protein denaturization

 

Note: Not for parenteral use

 

Description & Specifications

Specifications

7cm
0.22μm
Polystyrene
Bottle Top Vacuum Filter
33.2cm2
No
Square membrane filter, graduated funnel of clear polystyrene with polyethylene neck yellow adapter, and tubing adapter
500mL
Yes
12 Case
Hose
Yes
Ideal for filtration of tissue culture media and components, biological fluids, other solutions
4.5cm bottle neck
PES
Accessories
Promotions

Promotions

  • For a limited time, buy three cases of Corning™ or Falcon™ dishes, plates, flasks, media and filtration and get a case of Corning™ low-retention filtration systems at no additional cost when you order using the catalog numbers below.

    06/30/17