Please login to your online account to display your discounted pricing

Corning™ Disposable Sterile Bottle-Top Filters


Designed for use on glass or polystyrene media bottles with 33 and 45mm neck sizes. Corning™ Disposable Sterile Bottle-Top Filters are ideal for filtration of tissue culture media and components, biological fluids, other solutions.

Manufacturer: corning™  C430626

 View more versions of this product

Catalog No. 09-761-56

  • / Case of 48 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 5cm
Material Polystyrene
Connectors Hose
Product Type Bottle Top Vacuum Filter
Disposable Yes
Filtration Area 13.6cm2
For Use With (Equipment) 4.5cm bottle neck
Includes Square membrane filter, graduated funnel of clear polystyrene with polyethylene neck orange adapter, and tubing adapter
Volume (Metric) 150mL
Quantity (No. per Case) 48 Case
For Use With (Application) Ideal for filtration of tissue culture media and components, biological fluids, other solutions
Graduated Yes
Sterile Yes
Material (Membrane) Cellulose Acetate
Pore Size (Metric) 0.22μm

 

  • Systems are individually packaged, gamma radiation-sterilized and certified nonpyrogenic
  • Imprinted with membrane material and pore size
  • Color-coded by membrane type for easy product identification
  • Choice of membrane media: Cellulose acetate (CA) for low protein binding; Nylon (NYL) for low extractables; or polyethersulfone (PES) for fast flowrates and low protein binding
  • Tissue culture compatible
  • Heat-sealed to the support grid to maximize flowrate and reduce foaming and protein denaturization

 

Note: Not for parenteral use

 

Accessories

Accessories for Catalog Number: 0976156

Item Mfr. No. Item Description Price Per Unit Quantity