Please login to your online account to display your discounted pricing

Corning™ Disposable Sterile Bottle-Top Filters


Designed for use on glass or polystyrene media bottles with 33 and 45mm neck sizes. Corning™ Disposable Sterile Bottle-Top Filters are ideal for filtration of tissue culture media and components, biological fluids, other solutions.

Manufacturer: corning™  C430625

 View more versions of this product

Catalog No. 09-761-55

  • / Case of 48 Each
 

Description & Specifications

Specifications

Filtration Area 13.6cm2
Product Type Bottle Top Vacuum Filter
Graduated Yes
Material Polystyrene
Includes Square membrane filter, graduated funnel of clear polystyrene with polyethylene neck orange adapter, and tubing adapter
Volume (Metric) 150mL
Pore Size (Metric) 0.45μm
Diameter (Metric) Outer 5cm
Disposable Yes
For Use With (Application) Ideal for filtration of tissue culture media and components, biological fluids, other solutions
Connectors Hose
For Use With (Equipment) 3.3cm bottle neck
Material (Membrane) Cellulose Acetate
Quantity (No. per Case) 48 Case
Sterile Yes

 

  • Systems are individually packaged, gamma radiation-sterilized and certified nonpyrogenic
  • Imprinted with membrane material and pore size
  • Color-coded by membrane type for easy product identification
  • Choice of membrane media: Cellulose acetate (CA) for low protein binding; Nylon (NYL) for low extractables; or polyethersulfone (PES) for fast flowrates and low protein binding
  • Tissue culture compatible
  • Heat-sealed to the support grid to maximize flowrate and reduce foaming and protein denaturization

 

Note: Not for parenteral use