missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Disposable Sterile Bottle-Top Filters, 0.45μm Membrane
Designed for use on glass or polystyrene media bottles with 33 and 45mm neck sizes. Corning™ Disposable Sterile Bottle-Top Filters are ideal for filtration of tissue culture media and components, biological fluids, other solutions.
Supplier: Corning™ 430512
Description
- Three sizes: 150 mL, 500 mL and 1,000 mL.
- Low liquid retention funnel design.
- Available in 33 mm and 45 mm neck sizes to fit most glass and plastic media storage bottles.
- 45 mm neck sizes fit on Corning™ glass 1395 bottles, to be used on 2L and smaller sizes only.
- Prefilters must be ordered separately.
- Individually packaged.
- Sterile.
- Nonpyrogenic.
Specifications
Hose | |
3.3 cm bottle neck | |
Cellulose Acetate | |
Sterile | |
33 mm | |
No | |
12/Cs. | |
Bottle Top Vacuum Filter | |
7 cm |
Single-use | |
Polystyrene, Cellulose Acetate | |
0.45 μm | |
33.2 cm2 | |
Ideal for filtration of tissue culture media and components, biological fluids, other solutions | |
Square membrane filter, graduated funnel of clear polystyrene with polyethylene neck orange adapter, and tubing adapter | |
1/Pk. | |
500 mL |