Please login to your online account to display your discounted pricing

Corning™ Disposable Sterile Bottle-Top Filters


Designed for use on glass or polystyrene media bottles with 33 and 45mm neck sizes. Corning™ Disposable Sterile Bottle-Top Filters are ideal for filtration of tissue culture media and components, biological fluids, other solutions.

Manufacturer: corning™  C430521

 View more versions of this product

Catalog No. 09-761-50

  • / Case of 12 Each
 

Description & Specifications

Specifications

Filtration Area 33.2cm2
Product Type Bottle Top Vacuum Filter
Material Polystyrene
Pore Size (Metric) 0.22μm
Diameter (Metric) Outer 7cm
Quantity (No. per Case) 12 Case
Volume (Metric) 500mL
Material (Membrane) Cellulose Acetate
For Use With (Equipment) 3.3cm bottle neck
Connectors Hose
Graduated No
For Use With (Application) Ideal for filtration of tissue culture media and components, biological fluids, other solutions
Disposable Yes
Includes Square membrane filter, graduated funnel of clear polystyrene with polyethylene neck adapter, and tubing adapter
Sterile Yes

 

  • Systems are individually packaged, gamma radiation-sterilized and certified nonpyrogenic
  • Imprinted with membrane material and pore size
  • Color-coded by membrane type for easy product identification
  • Choice of membrane media: Cellulose acetate (CA) for low protein binding; Nylon (NYL) for low extractables; or polyethersulfone (PES) for fast flowrates and low protein binding
  • Tissue culture compatible
  • Heat-sealed to the support grid to maximize flowrate and reduce foaming and protein denaturization

 

Note: Not for parenteral use