Please login to your online account to display your discounted pricing

Corning™ Disposable Sterile Bottle-Top Filters


Designed for use on glass or polystyrene media bottles with 33 and 45mm neck sizes. Corning™ Disposable Sterile Bottle-Top Filters are ideal for filtration of tissue culture media and components, biological fluids, other solutions.

Manufacturer: corning™  C430015

 View more versions of this product

Catalog No. 09-761-38

  • / Case of 12 Each
 

Description & Specifications

Specifications

Material Polystyrene
Graduated No
Diameter (Metric) Outer 9cm
Connectors Hose
Product Type Bottle Top Vacuum Filter
Disposable Yes
Filtration Area 54.5cm2
For Use With (Application) Ideal for filtration of tissue culture media and components, biological fluids, other solutions
For Use With (Equipment) 4.5cm bottle neck
Includes Square membrane filter, graduated funnel of clear polystyrene with polyethylene neck orange adapter, and tubing adapter
Sterile Yes
Material (Membrane) Cellulose Acetate
Volume (Metric) 1000mL
Pore Size (Metric) 0.22μm
Quantity (No. per Case) 12 Case

 

  • Systems are individually packaged, gamma radiation-sterilized and certified nonpyrogenic
  • Imprinted with membrane material and pore size
  • Color-coded by membrane type for easy product identification
  • Choice of membrane media: Cellulose acetate (CA) for low protein binding; Nylon (NYL) for low extractables; or polyethersulfone (PES) for fast flowrates and low protein binding
  • Tissue culture compatible
  • Heat-sealed to the support grid to maximize flowrate and reduce foaming and protein denaturization

 

Note: Not for parenteral use

 

Accessories

Accessories for Catalog Number: 0976138

Item Mfr. No. Item Description Price Per Unit Quantity