missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Disposable Spinner Flask with Top Cap and Angled Sidearms
Ready-to-use system comes with paddle and integrated magnet, eliminating the need for time-consuming assembly or cleaning and reassembly
Manufacturer: Corning™ C3152
Description
- The Corning disposable spinner flask system comes ready-to-use with a paddle and integrated magnet, reducing the need for time-consuming assembly, cleaning, or reassembly.
- Molded from virgin polystyrene and sterile, each spinner flask system assures a clean sterile unit. No more concerns with detergent residues or contamination.
- The paddle size and height are optimized for each vessel size. A unique integrated magnet provides smooth, even rotation at required speeds on slow-speed stirrers. Heat build-up in the vessel is reduced by means of a specially designed flange that raises the vessel off the stir-plate surface (125 mL and 500 mL flasks only).
Retrofit kits are available for converting older reusable spinner flasks to fit newer dual-bearing impellers.
Specifications
Screw Cap | |
Yes | |
0.033 gal. | |
Polypropylene | |
1.88 cm | |
125 mL | |
5.7 in. | |
70 mm Top cap and 2 angled side arms | |
1/Pk. | |
2 |
6.35 cm | |
Sterile | |
Orange | |
0.74 in. | |
3.2 cm | |
Polystyrene | |
14.5 cm | |
12/Cs. | |
45° | |
GL 25 |