Please login to your online account to display your discounted pricing

Corning™ Disposable Roller Bottles


Manufactured from optically clear virgin polystyrene for excellent visibility and tissue culture-treated for optimal cell attachment. Corning™ Disposable Roller Bottles allow Initial scale-up of adherent cells with intermittent exposure of cells to the air and the media.

Manufacturer: corning™  C431133

 View more versions of this product

Catalog No. 09-761-113

  • / Case of 20 Each
 

Description & Specifications

Specifications

Graduated Yes
Sterile Yes
Capacity (English) 74.3 oz.
Cell Growth Area 850cm2
Closure Color Orange
Cap Type Standard Cap
Diameter (English) Outer 4.6 in.
Diameter (English) Outer Neck 1.77 in.
Height (Metric) 271mm
Material Polystyrene
Mouth Wide
Packaging 20/tray; 20/case
Surface Treatment Tissue culture treated
Capacity (Metric) 2200mL
Closure Material HDPE
Closure Size 48mm
Diameter (Metric) Outer Neck 45mm
Diameter (Metric) Outer 117mm
Height (English) 10.66 in.
Capacity 74.3 oz., 2200mL

 

  • Bottles are manufactured from virgin polystyrene, caps from high density polyethylene
  • Both resins meet the USP Class VI requirements for plastic containers and closures
  • Seamless, one-piece construction reduces the chance of damage from accidental drops
  • Extra-large neck permits easy access to interior
  • Ungraduated and comes with a plug seal cap
  • Sterilized by gamma radiation and certified nonpyrogenic