missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Disposable Roller Bottles
Manufactured from optically clear virgin polystyrene for excellent visibility and tissue culture-treated for optimal cell attachment. Corning™ Disposable Roller Bottles allow Initial scale-up of adherent cells with intermittent exposure of cells to the air and the media.
Manufacturer: Corning™ C430851
Description
- Bottles are manufactured from virgin polystyrene, caps from high density polyethylene
- Both resins meet the USP Class VI requirements for plastic containers and closures
- Seamless, one-piece construction reduces the chance of damage from accidental drops
- Extra-large neck permits easy access to interior
- Ungraduated and comes with a plug seal cap
- Sterilized by gamma radiation and certified nonpyrogenic
Specifications
HDPE | |
Standard Cap | |
271 mm | |
74.3 oz., 2200mL | |
74.3 oz. | |
45mm | |
36/case | |
850 cm2 | |
4.6 in. | |
Tissue culture treated |
48 mm | |
10.66 in. | |
Wide | |
2200 mL | |
1.77 in. | |
Polystyrene | |
Sterile | |
Orange | |
117mm |