missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Disposable Polycarbonate Erlenmeyer Flasks

Manufactured from optically clear polycarbonate for optimum visibility and durability. Corning™ Disposable Polycarbonate Erlenmeyer Flasks are ideal for shaker cultures applications.

Manufacturer:  Corning™ C431145

 View more versions of this product

Catalog No. CS431145


 

Specifications

Description

Flask, Erlenmeyer; Corning; Polycarbonate; Disposable and sterile; Vented caps with 0.2μm hydrophobic membrane; Graduated wide mouth; Used for cultures or storing media; 500mL; Individually wrapped

 

  • Can be used for cultures or storing media
  • Graduated, wide mouth
  • Individually wrapped
  • Sterilized by gamma radiation and certified nonpyrogenic
  • RNase-/DNase-free
  • Standard two-position polypropylene screw caps or vented caps with 0.2μm hydrophobic membrane
  • Autoclavable according to furnished instructions

 

Description & Specifications

Specifications

16.9 oz.
Polypropylene
Top style: Threaded
Yes
50mL
Sterile
Polycarbonate
Orange
Vent cap
4.3cm
For shaker culture applications
Wide
500mL