Please login to your online account to display your discounted pricing

Corning™ Disposable Polycarbonate Erlenmeyer Flasks


Manufactured from optically clear polycarbonate for optimum visibility and durability. Corning™ Disposable Polycarbonate Erlenmeyer Flasks are ideal for shaker cultures applications.

Manufacturer: corning™  C431144

 View more versions of this product

Catalog No. CS431144

  • / Case of 50 Each
 

Description & Specifications

Specifications

Capacity (English) 8.45 oz.
Capacity 8.45 oz., 250mL
Closure Color Orange
Capacity (Metric) 250mL
Closure Material Polypropylene
Diameter (Metric) Outer Neck 3.1cm
Mouth Style Wide
Sterile Yes
Diameter (English) Outer Neck 1.22 in.
Disposable Yes
Graduation (Metric) 25mL
For Use With (Application) For shaker culture applications
Material Polycarbonate
Top Style Threaded
Closure Type Vent Cap

 

  • Can be used for cultures or storing media
  • Graduated, wide mouth
  • Individually wrapped
  • Sterilized by gamma radiation and certified nonpyrogenic
  • RNase-/DNase-free
  • Standard two-position polypropylene screw caps or vented caps with 0.2μm hydrophobic membrane
  • Autoclavable according to furnished instructions