missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Polycarbonate Erlenmeyer Flasks
Manufactured from optically clear polycarbonate for optimum visibility and durability. Corning™ Disposable Polycarbonate Erlenmeyer Flasks are ideal for shaker cultures applications.
Manufacturer: Corning™ C431143
Description
- Made from optically clear polycarbonate
- Ideal for shaker culture applications
- Vent caps available for applications requiring sterile gas exchange
- Sterilized by gamma radiation and certified nonpyrogenic
- RNase- and DNase-free
Specifications
Vented | |
Sterile | |
Orange | |
Top style: Threaded | |
125 mL | |
For shaker culture applications | |
Wide Mouth | |
1/Pk. |
Yes | |
4.22 oz. | |
Polypropylene | |
2.6 cm | |
Polycarbonate | |
25 mL | |
50/Cs. |