Please login to your online account to display your discounted pricing

Corning™ Disposable Polycarbonate Erlenmeyer Flasks


Manufactured from optically clear polycarbonate for optimum visibility and durability. Corning™ Disposable Polycarbonate Erlenmeyer Flasks are ideal for shaker cultures applications.

Manufacturer: corning™  C430183

 View more versions of this product

Catalog No. 10-041-18

  • / Case of 50 Each
 

Description & Specifications

Specifications

Mouth Style Wide
Closure Material Polypropylene
For Use With (Application) For shaker culture applications
Disposable Yes
Top Style Threaded
Graduation (Metric) 25mL
Capacity 8.45 oz., 250mL
Capacity (Metric) 250mL
Closure Type Standard screw cap
Closure Color Orange
Diameter (English) Outer Neck 1.22 in.
Diameter (Metric) Outer Neck 3.1cm
Material Polycarbonate
Sterile Yes
Capacity (English) 8.45 oz.

 

  • Can be used for cultures or storing media
  • Graduated, wide mouth
  • Individually wrapped
  • Sterilized by gamma radiation and certified nonpyrogenic
  • RNase-/DNase-free
  • Standard two-position polypropylene screw caps or vented caps with 0.2μm hydrophobic membrane
  • Autoclavable according to furnished instructions