Please login to your online account to display your discounted pricing

Corning™ Digital Hotplate and Stirrer Accessory: Support Rods

Choice of configurations for use with various hotplates or stirrers

$62.64 - $90.69

Specifications

Product Type Support Rod
Material Stainless Steel
View More Specs
Products
Catalog Number Mfr. No. Length (English) For Use With (Equipment) Price Quantity    

11-495-24

 
corning™
409831
24 in. Models PC-600, PC-610, PC-620 Case for $90.69

11-497-10

 
corning™
400084
12 in. Models PC-200, PC-210, PC-220 Case for $62.64

07-250-144

 
corning™
440129
18 in. Models PC-400, PC-410, PC-420, PC-400D, PC-410D, PC-420D, PC-600D, PC-610D, PC-620D Case for $78.97
Description & Specifications

Specifications

Product Type Support Rod
Material Stainless Steel

  • Stainless steel
  • Screws into base of hotplate or stirrer
Model Specific Details
  • Cat. No. 11-495-24: One piece, 7/16 x 24 in.; For use with PC-600/610/620
  • Cat. No. 07-250-144: Two pieces (9 in. each; screw together); 5/16 x 18 in.; For use with PC-400D/410D/420D and PC-600D/610D/620D
  • Cat. No. 11-497-10: One piece; 5/16 x 12 in.; For use with PC-200 series

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.