Please login to your online account to display your discounted pricing

Corning™ Class B Reusable Polypropylene Volumetric Flasks


Supplied with tapered polypropylene stopper with an individually calibrated graduation line

Manufacturer: corning™  C5641P10

 View more versions of this product

Catalog No. 10-210-630

  • / Case of 6 Each
 

Description & Specifications

Specifications

Capacity (Metric) 10mL
Material Polypropylene
Disposable No
Height (English) 3.5 in.
Height (Metric) 9cm
Includes Imprinted lot number and certificate
Standard Taper Joint 10/19
Tolerance 0.08mL
Capacity (English) 0.33 oz.
Autoclavable Yes
Bottom Shape Flat
Capacity 0.33 oz., 10mL
Color Translucent
Diameter (English) Outer 1.2 in.
Diameter (Metric) Outer 33mm
Graduation Marks Individually calibrated graduation line
Stopper Material Polypropylene
Temperature Range (English) 140°F
Temperature Range (Metric) 60°C