Please login to your online account to display your discounted pricing

Corning™ Class B Reusable Polypropylene Volumetric Flasks


Supplied with tapered polypropylene stopper with an individually calibrated graduation line.

Manufacturer: corning™  5641P25EMD

 View more versions of this product

Catalog No. S02287A

  • / Case of 6 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outer 41mm
Graduation Marks Individually calibrated graduation line
Height (English) 4.25 in.
Stopper Material Polypropylene
Temperature Range (English) 140°F
Tolerance 0.08mL
Capacity (Metric) 25mL
Capacity (English) 0.84 oz.
Autoclavable Yes
Bottom Shape Flat
Color Translucent
Diameter (English) Outer 1.6 in.
Includes Imprinted lot number and certificate
Temperature Range (Metric) 60°C
Material Polypropylene
Capacity 0.84 oz., 25mL
Disposable No
Height (Metric) 10.8cm
Standard Taper Joint 10/19