Please login to your online account to display your discounted pricing

Corning™ Class B Reusable Polypropylene Volumetric Flasks


Supplied with tapered polypropylene stopper with an individually calibrated graduation line

Manufacturer: corning™  C5641P100

 View more versions of this product

Catalog No. 10-210-633

  • / Case of 6 Each
 

Description & Specifications

Specifications

Graduation Marks Individually calibrated graduation line
Height (Metric) 17cm
Temperature Range (English) 140°F
Capacity (Metric) 100mL
Color Translucent
Diameter (English) Outer 2.5 in.
Diameter (Metric) Outer 64mm
Disposable No
Height (English) 6.6 in.
Standard Taper Joint 14/23
Capacity (English) 3.38 oz.
Material Polypropylene
Autoclavable Yes
Bottom Shape Flat
Capacity 3.38 oz., 100mL
Includes Imprinted lot number and certificate
Stopper Material Polypropylene
Temperature Range (Metric) 60°C
Tolerance 0.2mL