Please login to your online account to display your discounted pricing

Corning™ Class B Reusable Polypropylene Volumetric Flasks

Supplied with tapered polypropylene stopper with an individually calibrated graduation line.

Manufacturer: corning™  5641P500EMD

 View all options for this product

Catalog No. S02287E


Description & Specifications


Capacity (Metric) 500mL
Capacity (English) 16.9 oz.
Material Polypropylene
Capacity 16.9 oz., 500mL
Autoclavable Yes
Bottom Shape Flat
Color Translucent
Diameter (English) Outer 4 in.
Diameter (Metric) Outer 104mm
Disposable No
Graduation Marks Individually calibrated graduation line
Height (Metric) 26cm
Height (English) 10.2 in.
Includes Imprinted lot number and certificate
Standard Taper Joint 19/26
Stopper Material Polypropylene
Temperature Range (Metric) 60°C
Temperature Range (English) 140°F
Tolerance 0.5mL

  • Translucent polypropylene
  • Exposure to temperatures above 60°C may affect accuracy
  • Height dimension is for flask only