Please login to your online account to display your discounted pricing

Corning™ Class B Reusable Polypropylene Volumetric Flasks


Supplied with tapered polypropylene stopper with an individually calibrated graduation line.

Manufacturer: corning™  5641P250EMD

 View more versions of this product

Catalog No. S02287D

  • / Case of 5 Each
 

Description & Specifications

Specifications

Standard Taper Joint 19/26
Graduation Marks Individually calibrated graduation line
Bottom Shape Flat
Diameter (Metric) Outer 84mm
Capacity (Metric) 250mL
Material Polypropylene
Diameter (English) Outer 3.3 in.
Color Translucent
Disposable No
Temperature Range (Metric) 60°C
Tolerance 0.3mL
Height (English) 8.8 in.
Stopper Material Polypropylene
Height (Metric) 22.5cm
Includes Imprinted lot number and certificate
Temperature Range (English) 140°F
Autoclavable Yes
Capacity 8.45 oz., 250mL
Capacity (English) 8.45 oz.