Please login to your online account to display your discounted pricing

Corning™ Class B Reusable Polypropylene Volumetric Flasks


Supplied with tapered polypropylene stopper with an individually calibrated graduation line

Manufacturer: corning™  C5641P50

 View more versions of this product

Catalog No. 10-210-632

  • / Case of 6 Each
 

Description & Specifications

Specifications

Diameter (English) Outer 2 in.
Temperature Range (English) 140°F
Tolerance 0.12mL
Bottom Shape Flat
Height (Metric) 14cm
Capacity 1.69 oz., 50mL
Capacity (Metric) 50mL
Height (English) 5.5 in.
Disposable No
Temperature Range (Metric) 60°C
Diameter (Metric) Outer 51mm
Graduation Marks Individually calibrated graduation line
Includes Imprinted lot number and certificate
Autoclavable Yes
Color Translucent
Standard Taper Joint 12/21
Capacity (English) 1.69 oz.
Stopper Material Polypropylene
Material Polypropylene