missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Class B Reusable Polypropylene Volumetric Flasks with Tapered PP Stopper
Supplied with tapered polypropylene stopper with an individually calibrated graduation line
Supplier: Corning™ 5641P25
Description
Supplied with tapered polypropylene stopper with an individually calibrated graduation line
Translucent flask is supplied with tapered polypropylene stopper with an individually calibrated Âgraduation line. The product is manufactured to Class B tolerances as defined by ISO 1042. Exposure to temperatures above 60°C may affect accuracy. Recommended routine cleaning up to 60°C will Âpreserve graduations. Height dimension is for flask only, without stopper.
Specifications
0.84 oz. | |
Translucent | |
1.6 in. | |
Polypropylene | |
10.8 cm | |
6/Cs. | |
10/19 | |
60°C | |
Autoclavable | |
Flat |
Polypropylene | |
Individually calibrated graduation line | |
25 mL | |
4.25 in. | |
Imprinted lot number and certificate | |
1/Pk. | |
140°F | |
0.08 mL | |
Reusable | |
41 mm |