missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Class A Reusable PMP Volumetric Flasks

Autoclaved to 121°C

Manufacturer:  Corning™ C5640P100

 View more versions of this product

Catalog No. 10-210-640


 

Specifications Description & Specifications

Specifications

Yes
Polypropylene
Individually calibrated graduation line
64mm
6.6 in.
Imprinted lot number and certificate
140°F
0.1mL
PMP (Polymethylpentene)
3.38 oz.
Translucent
2.5 in.
No
17cm
14/23
60°C
100mL