missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ Class A Reusable PMP Volumetric Flasks

Autoclaved to 121°C

Manufacturer:  Corning™ C5640P50

 View more versions of this product

Catalog No. 10-210-639


 

Specifications Description & Specifications

Specifications

Yes
Polypropylene
Individually calibrated graduation line
51mm
5.5 in.
Imprinted lot number and certificate
140°F
0.06mL
PMP (Polymethylpentene)
1.69 oz.
Translucent
2 in.
No
14cm
12/21
60°C
50mL