missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Class A Reusable PMP Volumetric Flasks with Tapered PP Stopper
Autoclaved to 121°C
Supplier: Corning™ 5640P10
Description
Translucent flask is supplied with tapered polypropylene stopper with an individually calibrated Âgraduation line. The product is manufactured to Class A tolerances as defined by ISO 1042. They are supplied with an imprinted lot number and certificate. These flasks may be autoclaved to 121°C without affecting the graduation tolerance. Recommended routine cleaning up to 60°C will preserve graduation markings. Height dimension is for flask only, without stopper.
Specifications
0.33 oz. | |
Translucent | |
1.2 in. | |
PMP | |
9 cm | |
6/Cs. | |
10/19 | |
60°C | |
Autoclavable | |
33 mm |
Polypropylene | |
Individually calibrated graduation line | |
10 mL | |
3.5 in. | |
Imprinted lot number and certificate | |
1/Pk. | |
140°F | |
0.04 mL | |
Reusable |