Please login to your online account to display your discounted pricing

Corning™ Class A Reusable PMP Volumetric Flasks


Autoclaved to 121°C.

Manufacturer: corning™  5650P500EMD

 View more versions of this product

Catalog No. S02289E

  • / Case of 4 Each
 

Description & Specifications

Specifications

Capacity (Metric) 500mL
Capacity (English) 16.9 oz.
Material Perfluoroalkoxy Copolymer
Disposable No
Temperature Range (Metric) 60°C
Tolerance 0.25mL
Closure Size GL25
Height (English) With Closure 10 in.
Height (Metric) With Closure 25.5cm
Autoclavable Yes
Bottom Shape Flat
Capacity 16.9 oz., 500mL
Closure Material Perfluoroalkoxy Copolymer
Color Translucent
Diameter (English) Outer 4 in.
Diameter (Metric) Outer 10.16cm
Temperature Range (English) 140°F