Please login to your online account to display your discounted pricing

Corning™ Class A Reusable PMP Volumetric Flasks

Autoclaved to 121°C.

Manufacturer: corning™  5650P250EMD

 View all options for this product

Catalog No. S02289D


Description & Specifications


Capacity (Metric) 250mL
Capacity (English) 8.45 oz.
Material Perfluoroalkoxy Copolymer
Closure Size GL25
Height (English) With Closure 8.6 in.
Height (Metric) With Closure 22cm
Capacity 8.45 oz., 250mL
Autoclavable Yes
Bottom Shape Flat
Closure Material Perfluoroalkoxy Copolymer
Color Translucent
Diameter (English) Outer 3.2 in.
Diameter (Metric) Outer 81.2mm
Disposable No
Temperature Range (Metric) 60°C
Temperature Range (English) 140°F
Tolerance 0.15mL

  • Perfluoroalkoxy screw cap
  • Screw caps provide hermetic seals, reducing the possibility of outside contamination
  • Withstand high temperatures and are resistant to a variety of aqueous solutions and organic solvents
  • Translucent flask
  • Height dimension is for flask only