Please login to your online account to display your discounted pricing

Corning™ Class A Reusable PMP Volumetric Flasks


Autoclaved to 121°C

Manufacturer: corning™  C5640P1L

 View more versions of this product

Catalog No. 10-210-643

  • / Case of 3 Each
 

Description & Specifications

Specifications

Capacity (Metric) 1000mL
Color Translucent
Diameter (Metric) Outer 127mm
Graduation Marks Individually calibrated graduation line
Height (English) 11.8 in.
Height (Metric) 30cm
Stopper Material Polypropylene
Temperature Range (Metric) 60°C
Tolerance 0.4mL
Autoclavable Yes
Diameter (English) Outer 5 in.
Disposable No
Standard Taper Joint 24/29
Capacity (English) 33.8 oz.
Material Polymethylpentene
Capacity 33.8 oz., 1000mL
Includes Imprinted lot number and certificate
Temperature Range (English) 140°F