Please login to your online account to display your discounted pricing

Corning™ Class A Reusable PMP Volumetric Flasks


Autoclaved to 121°C

Manufacturer: corning™  C5640P25

 View more versions of this product

Catalog No. 10-210-638

  • / Case of 6 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Stopper Material Polypropylene
Tolerance 0.04mL
Capacity (Metric) 25mL
Capacity (English) 0.84 oz.
Material Polymethylpentene
Capacity 0.84 oz., 25mL
Color Translucent
Diameter (English) Outer 1.6 in.
Diameter (Metric) Outer 41mm
Disposable No
Graduation Marks Individually calibrated graduation line
Height (English) 4.25 in.
Height (Metric) 10.8cm
Includes Imprinted lot number and certificate
Standard Taper Joint 10/19
Temperature Range (English) 140°F
Temperature Range (Metric) 60°C