Please login to your online account to display your discounted pricing

Corning™ Class A Reusable PFA Volumetric Flasks


Autoclaved to 121°C

Manufacturer: corning™  C5650P10

 View more versions of this product

Catalog No. 10-210-644

  • / Case of 6 Each
 

Description & Specifications

Specifications

Color Translucent
Diameter (Metric) Outer 33mm
Disposable No
Temperature Range (Metric) 60°C
Temperature Range (English) 140°F
Tolerance 0.04mL
Capacity (Metric) 10mL
Capacity (English) 0.33 oz.
Material Perfluoroalkoxy Copolymer
Closure Size GL18
Height (English) With Closure 3.5 in.
Height (Metric) With Closure 9cm
Autoclavable Yes
Bottom Shape Flat
Capacity 0.33 oz., 10mL
Closure Material Perfluoroalkoxy Copolymer
Diameter (English) Outer 1.2 in.