Please login to your online account to display your discounted pricing

Corning™ Class A Reusable PFA Volumetric Flasks


Autoclaved to 121°C

Manufacturer: corning™  C5650P500

 View more versions of this product

Catalog No. 10-210-649

  • / Case of 4 Each
 

Description & Specifications

Specifications

Autoclavable Yes
Disposable No
Diameter (English) Outer 4 in.
Temperature Range (Metric) 60°C
Bottom Shape Flat
Temperature Range (English) 140°F
Height (Metric) With Closure 25.5cm
Height (English) With Closure 10 in.
Capacity 16.9 oz., 500mL
Material Perfluoroalkoxy Copolymer
Tolerance 0.25mL
Diameter (Metric) Outer 10.16cm
Color Translucent
Closure Material Perfluoroalkoxy Copolymer
Capacity (Metric) 500mL
Capacity (English) 16.9 oz.
Closure Size GL25