missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Corning™ Class A Reusable PFA Volumetric Flasks with Screw Cap
Autoclaved to 121°C
Supplier: Corning™ 5650P250
Description
Translucent flask is supplied with a perfluoroalkoxy-copolymer screw cap. Screw caps provide hermetic seals and help reduce the possibility of outside contamination. The product is manufactured to Class A tolerances as defined by ISO 1042 and flasks have individually calibrated graduation lines. They withstand high temperatures and are resistant to a variety of aqueous solutions and organic solvents. These flasks may be autoclaved to 121°C without affecting the graduation tolerance. Recommended routine cleaning up to 60°C will preserve graduations. Height dimension is flask only, without screw cap.
Specifications
8.45 oz. | |
Translucent | |
250 mL | |
8.6 in. | |
5/Cs. | |
140°F | |
0.15 mL | |
Reusable | |
Screw Cap | |
GL25 |
Perfluoroalkoxy Copolymer | |
3.2 in. | |
PFA | |
22 cm | |
1/Pk. | |
60°C | |
Autoclavable | |
Flat | |
81.2 mm |