Please login to your online account to display your discounted pricing

Corning™ cellgro™ Trace Elements


For Research applications

Manufacturer: corning™  25-021-CI

 View more versions of this product

Catalog No. MT99182CI

  • / Each
 

Description & Specifications

Specifications

Quantity 100mL
Packaging Plastic Bottle
Sterilization Method Sterile-filtered
Format Liquid
Quantity 100mL
Solution Type Trace Element A, 1000x
Storage Requirements 15° to 30°C
Packaging Type Plastic Bottle

cellgro incorporates many principles developed by the pharmaceutical industry including the use of WFI quality water, raw material testing, in-process monitoring, and finished product testing.

  • Trace Elements A includes Cupric Sulfate, Ferric Citrate, Sodium Selenite, and Zinc Sulfate
  • Trace Elements B includes Ammonium Molybdate, Ammonium Vanadate, Manganese Sulfate, Nickel Sulfate, Sodium Silicate, Stannous Chloride and Hydrochloric Acid
  • Trace Elements C includes Aluminum Chloride, Barium Acetate, Cadmium Chloride, Chromic Chloride, Cobalt Dichloride, Germanium Dioxide, Potassium Bromide, Potassium Iodide, Rubidium Chloride, Silver Nitrate, Sodium Fluoride, and Zirconyl Chloride