Please login to your online account to display your discounted pricing

Corning™ cellgro™ RPMI 1640 Medium (Mod.) 1X without L-Glutamine


Guaranteed low endotoxin levels ≤0.025EU/mL

Manufacturer: corning™  17104CI

 View more versions of this product

Catalog No. MT17104CI

  • / Pack of 6 Each
 

Description & Specifications

Specifications

Storage 2° to 8°C
Without Additives L-Glutamine, L-methionine and L-cystine
Sterile Yes
Storage Requirements 2° to 8°C
Format Liquid
Quantity 6 × 100mL
Solution Type RPMI 1640 1X
pH 7 to 7.4