Please login to your online account to display your discounted pricing

Corning™ cellgro™ RPMI 1640 Medium (Mod.) 1X with L-Glutamine


Guaranteed low endotoxin levels ≤0.025EU/mL

Manufacturer: corning™  10043CV

 View more versions of this product

Catalog No. MT-10043CV

  • / Pack of 6 Each
 

Description & Specifications

Specifications

Storage 2° to 8°C
pH 7.2 to 7.4
Format Liquid
Quantity 6 × 500mL
Solution Type RPMI 1640 1X
Storage Requirements 2° to 8°C
With Additives L-Glutamine
Without Additives Glucose
With Additives L-Glutamine
Without Additives Glucose
Quantity 6 × 500mL
Format Liquid