Please login to your online account to display your discounted pricing

Corning™ cellgro™ Minimum Essential Medium Eagle (Mod.)


Formulated without sodium bicarbonate to prevent clumping due to moisture absorption

Manufacturer: corning™  50010PB

 View more versions of this product

Catalog No. MT-50-010-PB

  • / Each
 

Description & Specifications

Specifications

Storage 2° to 8°C
With Additives Earle's Salts and L-Glutamine
Quantity 10000mL
Without Additives Sodium Bicarbonate
Storage Requirements 2° to 8°C