missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Corning™ cellgro™ McCoy's 5A (Iwakata and Grace Mod.), 1X

Manufacturer:  Corning™ 10051CI

 View more versions of this product

Catalog No. MT10051CI


 

Specifications

Description

McCoy's 5A (Iwakata and Grace Mod.), 1X, With L-glutamine and 25mM HEPES, 6 x 100mL

  • pH: 7 to 7.4
  • Store at 2 to 8°C

Description & Specifications

Specifications

2° to 8°C
6 x 100mL
McCoy's 5A
McCoy's's 5A (Iwakata & Grace Mod.) 1X
7 to 7.4
With L-Glutamine and 25mM HEPES
2° to 8°C