Please login to your online account to display your discounted pricing

Corning™ cellgro™ McCoy's 5A (Iwakata and Grace Mod.), 1X


Manufacturer: corning™  10050CV

 View more versions of this product

Catalog No. MT10050CV

  • / Pack of 6 Each
 

Description & Specifications

Specifications

Storage 2° to 8°C
Product Type McCoy's's 5A (Iwakata & Grace Mod.) 1X
With Additives With L-Glutamine
Solution Type McCoy's 5A
Quantity 6 x 500mL
Storage Requirements 2° to 8°C
pH 7 to 7.4

  • pH: 7 to 7.4
  • Store at 2 to 8°C